Shop JAMCO

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # PD360P600GP
  • Zoro # G2251579

product price: 
$
653.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
31 in
Color
Gray
Load Capacity
2,000 lb
Wheel Type
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD360P600GP
Zoro #
G2251579
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,000 lb
Item
Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
(4) Removable Corner Post
Number of Caster Wheels
(2) Rigid, (2) Swivel
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Frame Material
Steel
Caster Wheel Material
Phenolic
Deck Material
Steel
Includes
(4) Stakes
Gauge
12 ga
Handle Pocket Location
Single End
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Surface
Smooth
Caster Wheel Type
Phenolic
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Features
Heavy Duty Longer Materials Transporter
Deck Construction
Solid
Caster Mounting Type
Plate
Lip Style
Flush
Number of Platforms
1
Deck Gauge
12 ga
Side Panel Type
No Side Panels
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
65 in
Overall Width
31 in
Deck LxWxH
60 in x 30 in x 10 in
Deck Width
30 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Deck Length
60 in
Deck Height
10 in
Overall LxWxH
65 in x 31 in x 40 in
Handle Height
40 in
Wheel Width
2 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
65 in
Length
65 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Corner Post (4), Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.