Shop JAMCO

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # PD336P600GP
  • Zoro # G2251588

product price: 
$
572.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
31 in
Color
Gray
Load Capacity
2,000 lb
Wheel Type
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD336P600GP
Zoro #
G2251588
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,000 lb
Item
Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
(4) Removable Corner Post
Caster Wheel Material
Phenolic
Frame Material
Steel
Number of Caster Wheels
(2) Rigid, (2) Swivel
Finish
Powder Coated
Handle Pocket Location
Single End
Deck Material
Steel
Includes
(4) Stakes
Assembled/Unassembled
Unassembled
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12 ga
Deck Gauge
12 ga
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Lip Style
Flush
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Features
Heavy Duty Longer Materials Transporter
Number of Platforms
1
Caster Wheel Type
Phenolic
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
41 in
Overall Width
31 in
Deck LxWxH
36 in x 30 in x 10 in
Caster Wheel Dia.
6 in
Deck Height
10 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Length
36 in
Overall LxWxH
41 in x 31 in x 40 in
Handle Height
40 in
Wheel Width
2 in
Caster Width
2 in
Wire Rope Length
41 in
Caster Wheel Diameter
6 in
Length
41 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 41 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 36 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Corner Post (4), Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.