Shop JAMCO

Single-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # HC236P600GP

  • Zoro # G9839505


product price:  $916.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Load Capacity
3,000 lb
Overall Width
36 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC236P600GP
Zoro #
G9839505
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
36 in
Shelf Width
24 in
Caster Dia.
6"
Shelf Length
36 in
Caster Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
36 inx24 inx57 in
Shelf LxW
36 inx24 in

Details

Item
Single-Side-Access Slat-Wall Metal Stock Truck
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Wheel Type
6" x 2" Phenolic
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
3
Gauge
12 ga
Distance Between Shelves
15 in
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Finish
Powder Coated
Utility Cart Item
3 Sided Slat Truck
Utility Cart Shelf Style
Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Slat
Caster Wheel/Tread Material
Phenolic
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Number of Accessible Sides
1
Number of Side Panels
3

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.