Shop JAMCO
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, 14 ga. Steel, 3,000 lb Load Capacity, 4 Shelves, 42 in L, 25 in W, 60" H
- Mfr # CD236R600GP
- Zoro # G4148599
product price:Â
$
653.99
/ea
Key Features
Overall Height
60"
Overall Length
42 in
Overall Width
25 in
Material
14 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD236R600GP
- Zoro #
- G4148599
- UPC #
- -
- Country of Origin
- United States
- Material
- 14 ga. Steel
- Color
- Gray
- Load Capacity
- 3,000 lb
- Item
- Stock Cart
- Wheel Type
- Mold-on Rubber
- Number of Shelves
- 4
- Includes
- 4 Shelves
- Caster Type
- (2) Rigid, (2) Swivel
- Standards
- OSHA
- Distance Between Shelves
- 15 in
- Caster Material
- Mold on Rubber
- Finish
- Powder Coated
- Capacity per Shelf
- 750 lb
- Gauge
- 12 ga
Dimensions
- Overall Height
- 60"
- Overall Length
- 42 in
- Overall Width
- 25 in
- Caster Dia.
- 6"
- Shelf Width
- 24 in
- Shelf Length
- 36 in
- Caster Width
- 2 in
- Lip Height
- 1-1/2 in
Description
Stock Cart, Load Capacity 3,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Standards OSHA, Includes 4 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.