Shop JAMCO

Utility Cart with Deep Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 42 in L

  • Mfr # NT136P600GP
  • Zoro # G9952205

product price: 
$
507.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
42 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NT136P600GP
Zoro #
G9952205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
42 in
Overall Width
19 in
Caster Dia.
6 in
Caster Width
2 in
Shelf Length
36 in
Shelf Width
18 in
Top Shelf Height
36 in
Lip Height
3 in
Bottom Shelf Lip Height
3 in
Shelf LxW
36 in x 18 in
Top Shelf Lip Height
3 in
Caster Wheel Dia.
6 in
Overall LxWxH
42 in x 19 in x 36 in
Shelf Lip Height
3"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
22 in
Cart Shelf Style
Lipped
Utility Cart Item
3" Deep Lipped Reinforced Service Cart
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Caster Material
Phenolic
Gauge
12 ga
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Electrical Included
No
Capacity per Shelf
1,200 lb
Handle Included
Yes
Finish
Powder Coated
Construction
Welded Steel
Type
2 Shelf
Number of Drawers
0
Number of Compartments
0
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Bolted
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.