Shop JAMCO

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # EG130P500GP

  • Zoro # G9955102


product price:  $459.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG130P500GP
Zoro #
G9955102
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Lip Height
3 in
Top Shelf Height
35 in
Shelf Length
30 in
Shelf Width
18 in
Caster Dia.
5 in
Caster Width
1-1/4 in
Overall LxWxH
36 in x 19 in x 35 in
Shelf LxW
30 in x 18 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
3 in
Shelf Lip Height
3"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Urethane
Handle Type
Ergonomic
Number of Shelves
2
Handle Included
Yes
Capacity per Shelf
600 lb
Electrical Included
No
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped
Utility Cart Item
Raised Handle Deep Shelf Utility Cart
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
22 in
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Caster Material
Urethane
Non-Marking
No
Finish
Powder Coated
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Type
Ergonomic Handle
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Power Indicator
No
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Urethane
Method of Construction
Bolted

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.