Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # LS248P500GP
  • Zoro # G9952887
product price: 
$
550.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS248P500GP
Zoro #
G9952887
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
25 in
Shelf Length
48 in
Caster Dia.
5 in
Lip Height
6 in
Top Shelf Height
35 in
Caster Width
1-1/4 in
Shelf Width
24 in
Caster Wheel Dia.
5 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 in x 25 in x 35 in
Top Shelf Lip Height
6 in
Bottom Shelf Lip Height
6 in
Shelf Lip Height
6"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
700 lb
Gauge
12 ga
Caster Material
Polyolefin
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Utility Cart Item
Flat Handle Deep Shelf Utility Cart
Electrical Included
No
Non-Marking
No
Assembled/Unassembled
Assembled
Finish
Powder Coated
Distance Between Shelves
16 in
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Power Indicator
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 16 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.