Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # SD230P800GP
  • Zoro # G2251098

product price: 
$
535.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SD230P800GP
Zoro #
G2251098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
25 in
Top Shelf Height
38 in
Shelf Length
30 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Caster Width
2 in
Shelf Width
24 in
Caster Wheel Dia.
8 in
Overall LxWxH
36 in x 25 in x 38 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
30 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Reinforced Service Cart
Finish
Powder Coated
Gauge
12 ga
Assembled/Unassembled
Assembled
Capacity per Shelf
2,400 lb
Utility Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
25 in
Handle Included
Yes
Electrical Included
No
Caster Material
Phenolic
Construction
Welded Steel
Number of Compartments
0
Type
2 Shelf
Number of Drawers
0
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Power Indicator
No
Lip Style
Combination
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products