Utility Cart with Deep Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # NG130P600GP

  • Zoro # G9952381


product price:  $527.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NG130P600GP
Zoro #
G9952381
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
19 in
Lip Height
3 in
Shelf Width
18 in
Caster Dia.
6 in
Top Shelf Height
36 in
Shelf Length
30 in
Caster Width
2 in
Overall LxWxH
36 in x 19 in x 35 in
Caster Wheel Dia.
6 in
Shelf LxW
30 in x 18 in
Top Shelf Lip Height
3 in
Bottom Shelf Lip Height
3 in
Shelf Lip Height
3"

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Gauge
12 ga
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Assembled/Unassembled
Assembled
Handle Included
Yes
Capacity per Shelf
1,200 lb
Cart Shelf Style
Lipped
Distance Between Shelves
22 in
Utility Cart Shelf Style
Lipped
Electrical Included
No
Utility Cart Item
3" Deep Lipped Reinforced Service Cart
Caster Material
Phenolic
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Type
Deep Lipped 2 Shelf
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products