Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 42 in L

  • Mfr # ER336P600GP
  • Zoro # G9954926

product price: 
$
598.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ER336P600GP
Zoro #
G9954926
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Caster Material
Phenolic
Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Non-Marking
No
Electrical Included
No
Capacity per Shelf
1,200 lb
Assembled/Unassembled
Assembled
Distance Between Shelves
25 in
Gauge
12 ga
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Reinforced Service Cart
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded Steel
Type
Ergonomic Handle
Number of Compartments
0
Number of Drawers
0
Method of Construction
Bolted
Lip Style
Combination
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
40 in
Overall Length
42 in
Overall Width
31 in
Caster Width
2 in
Lip Height
1-1/2 in
Top Shelf Height
36 in
Shelf Width
30 in
Caster Dia.
6 in
Shelf Length
36 in
Shelf LxW
36 in x 30 in
Overall LxWxH
42 in x 31 in x 40 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.