Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 3 Shelves, 66 in L

  • Mfr # EF360P600GP

  • Zoro # G2253021


product price:  $959.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
66 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EF360P600GP
Zoro #
G2253021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
66 in
Overall Width
31 in
Shelf Width
30 in
Top Shelf Height
40 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
60 in
Lip Height
1-1/2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1-1/2"
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 in x 31 in x 40 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
3
Gauge
12 ga
Utility Cart Item
Reinforced Service Cart
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Handle Included
Yes
Assembled/Unassembled
Assembled
Distance Between Shelves
12 in
Finish
Powder Coated
Electrical Included
No
Capacity per Shelf
800 lb
Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
12 in
Distance Between Middle and Bottom Shelf
12 in
Type
Ergonomic Handle
Lip Style
Combination
Method of Construction
Bolted
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 12 in, Shelf Length 60 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products