Dual-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # KC260P600GP
  • Zoro # G2252251
product price: 
$
949.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC260P600GP
Zoro #
G2252251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
60 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
60 in
Caster Width
2 in
Lip Height
1-1/2"
Overall LxWxH
60 inx24 inx57 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 inx24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Two ends 1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Dual-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Construction
Welded Steel
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Features
Two ends 1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Utility Cart Item
2 Sided Slat Truck
Distance Between Shelves
15 in
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
1000 lb.
Includes
3 Shelves, 2 slatted sides
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Slat
Number of Accessible Sides
2
Number of Side Panels
2
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.