Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 6 Shelves, 66 in L, 25 in W

  • Mfr # CF260P600GP
  • Zoro # G9842585
product price: 
$
1,283.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Load Capacity
3,000 lb
Overall Length
66 in
Overall Width
25 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CF260P600GP
Zoro #
G9842585
UPC #
-
Country of Origin
United States
Item
Utility Cart with Lipped Metal Shelves
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Construction
Welded Steel
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
6
Distance Between Shelves
11 in
Features
6 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
Stock Truck
Number of Drawers
0
Distance Between Middle and Bottom Shelf
11"
Number of Compartments
0
Distance Between Top and Middle Shelf
11"
Capacity per Shelf
500 lb
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Method of Construction
Bolted
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
72 in
Overall Length
66 in
Overall Width
25 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
60 in
Shelf Width
24 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 in x 25 in x 72 in
Shelf LxW
60 in x 24 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 6, Capacity per Shelf 500 lb, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.