Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BINS, 5 ft., T8, 40W, 50K, F
Mfr # ZY-T8-40W2400 BINS 50K
Zoro # G1761039
product price:Â
$
49.89
/ea
Sold in multiples of 30 for $1,496.70
Key Features
Voltage
100 to 277V AC
Watts
40W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZY-T8-40W2400 BINS 50K
- Zoro #
- G1761039
- UPC #
- -
- Country of Origin
- China
- Item
- LED Tube,BINS,5 ft.,T8,40W,50K,F
- Voltage
- 100 to 277V AC
- Watts
- 40W
- Bulb Shape
- T8
- Bulb Housing
- Aluminum
- Color Temperature
- 5000K
- Dimmable
- No
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Type
- Tube
- Light Appearance
- 3500-5000K, Neutral White
Description
LED Tube,BINS,5 ft.,T8,40W,50K,F, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.