Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BINS, 8 ft., T8, 40W, 40K, F
- Mfr # ZY-T8-40W2400 BINS 40K
- Zoro # G1760993
product price:Â
$
57.75
/ea
Sold in multiples of 30 for $1,732.50
Key Features
Voltage
100 to 277V AC
Watts
40W
Bulb Shape
T8
Bulb Housing
Aluminum
Color Temperature
4000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZY-T8-40W2400 BINS 40K
- Zoro #
- G1760993
- UPC #
- -
- Country of Origin
- China
Details
- Item
- LED Tube,BINS,8 ft.,T8,40W,40K,F
- Voltage
- 100 to 277V AC
- Watts
- 40W
- Bulb Shape
- T8
- Bulb Housing
- Aluminum
- Color Temperature
- 4000 K
- Dimmable
- No
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Light Appearance
- 3500-5000K, Neutral White
- Bulb Type
- SMT 2835
- Type
- Tube
Description
LED Tube,BINS,8 ft.,T8,40W,40K,F, Wattage Equivalency 3800W HAL