LED Natural, TM A21, 15W, Dimmable, 90 CRI, 1600 Lumen, 2700K, , E26 Base, Frosted Finish
- Mfr # LED15A21DIMO92713YTLRP4 16/CS 4/SKU
- Zoro # G523777592
product price:Â
$
6.89
/ea
Sold in multiples of 16 for
$110.24
Key Features
Voltage
120V
Rated Life
15,000 hr
Watts
15 W
Bulb Housing
Soft Glass
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED15A21DIMO92713YTLRP4 16/CS 4/SKU
- Zoro #
- G523777592
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V
- Rated Life
- 15,000 hr
- Watts
- 15 W
- Bulb Housing
- Soft Glass
- Lighting Technology
- LED
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Bulb Shape
- A21
- Wattage Equivalency
- 100 W
- Light Color
- Frosted
- CRI
- 90
Description
LED NaturalTM TruWaveTM A21, 15W, Dimmable, 90 CRI, 1600 Lumen, 2700K,15000 HR Life, E26 Base, Frosted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.