Shop JAMES INDUSTRY

LED Tube, NBIXX, 4 ft., T8, 15W, 35K, A+B

  • Mfr # ZY-T8P-15W1200 BIXX 35K
  • Zoro # G1762448

product price: 
$
19.15
/ea
Sold in multiples of 30 for $574.50

Key Features

Voltage
100 to 277V AC
Watts
15W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
3500K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZY-T8P-15W1200 BIXX 35K
Zoro #
G1762448
UPC #
-
Country of Origin
China
Item
LED Tube,NBIXX,4 ft.,T8,15W,35K,A+B
Voltage
100 to 277V AC
Watts
15W
Bulb Shape
T8
Bulb Housing
Nano Plastic
Color Temperature
3500K
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Bulb Type
SMT 2835
Light Distribution
320 Degrees Beam Angle

Description

LED Tube,NBIXX,4 ft.,T8,15W,35K,A+B, Wattage Equivalency 3800W HAL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.