Shop LEDVANCE

LED A19, 4.5W, Dimmable, 15000 life, YELLOW Finish

  • Mfr # LED4.5A19DIMYELLOWGLRP 6/CS 1/SKU
  • Zoro # G823777612

product price: 
$
4.89
/ea
Sold in multiples of 6 for $29.34

Key Features

Rated Life
15,000 hr
Voltage
120V
Watts
4.50 W
Wattage Equivalency
40 W
Bulb Base Type
E26 Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED4.5A19DIMYELLOWGLRP 6/CS 1/SKU
Zoro #
G823777612
UPC #
-
Country of Origin
China
Rated Life
15,000 hr
Voltage
120V
Watts
4.50 W
Wattage Equivalency
40 W
Bulb Base Type
E26 Medium
Light Color
Yellow
Bulb Shape
A19
Dimmable
Yes
Bulb Housing
Soft Glass
Lighting Technology
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.