
36'' Vanity, Mid Century Walnut w/ 3 CM Parisien Bleu Quartz Top
Mfr # 485-V36-WLT-3PBL
Zoro # G411756104
product price:Â $2,788.00
/eaKey Features
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Material
Parisien Bleu Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485-V36-WLT-3PBL
Zoro #
G411756104
UPC #
840108973628
Country of Origin
Viet Nam
Dimensions
Length
23.5 inch
Width
36" Single
Height
34.06 inch
Details
Material
Parisien Bleu Quartz
Finish
Mid-Century Walnut
Countertop Material
Parisien Bleu Quartz
Number of Faucet Holes
Three Hole
Description
The 36'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. A single, lower-level drawer lends additional storage. The finish and hardware accents are enhanced by the Parisien Blue Quartz top, offering a deep bluish hue with broad and intricate neutral veins highlighted by fine coppery accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.