Shop HOMEROOTS
See all product information
Create Account
28" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627453
Zoro # G022908169
product price:Â $1,127.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627453
- Zoro #
- G022908169
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
- Color
- White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and two drawers enhances any modern bathroom with its sleek design. Crafted from durable manufactured wood, this vanity features a pristine white finish that complements various decor styles. The included ceramic sink adds an elegant touch while providing effortless functionality. With two functional drawers equipped with soft close glides, you can easily store essentials out of sight. The free-standing installation type allows for versatile placement, making it ideal for both small and spacious bathrooms. This vanity not only maximizes your storage but also elevates your space with its chic appearance. Its seamless integration of style and practicality makes it a perfect choice for contemporary home designs. 20-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.