48'' Single Vanity, Pebble Oak w/ 3 CM Charcoal Soapstone Quartz Top

  • Mfr # D100-V48-PBO-3CSP

  • Zoro # G411756029


product price:  $3,525.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
48" Single
Height
36.0 inch
Material
Charcoal Soapstone Quartz
Finish
Pebble Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100-V48-PBO-3CSP
Zoro #
G411756029
UPC #
840108974748
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
36.0 inch

Details

Material
Charcoal Soapstone Quartz
Finish
Pebble Oak
Countertop Material
Charcoal Soapstone Quartz
Number of Faucet Holes
Three Hole

Description

Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 48'' Emmeline creates an bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with a brushed aluminum laminate. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The Champagne Brass tab-style hardware adds a layer of sophistication. Completing this piece is a distinguished top, characterized by depth and a sense of movement with a suede finish. The Charcoal Soapstone Silestone Quartz top by Silestone has the new n-boost technology, which helps prevent the adhesion of liquids, enhances shine, and intensifies the color of this top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.