48'' Single Vanity, Pebble Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # D100-V48-PBO-1WZ

  • Zoro # G411756005


product price:  $3,540.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
48" Single
Height
36.0 inch
Material
White Zeus Quartz
Finish
Pebble Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100-V48-PBO-1WZ
Zoro #
G411756005
UPC #
840108974793
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
36.0 inch

Details

Material
White Zeus Quartz
Finish
Pebble Oak
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Single Hole

Description

Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 48" Emmeline creates an bold statement. A solid Ash wood base frame supports a faceted front vanity cabinet featuring five spacious drawers lined with a brushed aluminum laminate. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The Champagne Brass tab-style hardware adds a layer of sophistication. The White Zeus Silestone Quartz top and backsplash by Silestone is perfect for those who love to innovate without giving up the traditional look and style.


  • • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
  • • Drawer boxes feature English dovetail joinery and a brushed aluminum laminate bottom.
  • • Includes one finish-match solid Ash wood removable drawer organizer lined with our signature aluminum laminate.
  • • Tab-style pulls in Champagne Brass finish
  • • Drawers have soft-close, full extension, undermount drawer glides. The top tip-out drawer features soft-closing hinges.
  • • Matching White Zeus 3cm Silestone backsplash included.
  • • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.