48'' Vanity, Mid Century Walnut w/ 3 CM Eternal Jasmine Pearl Quartz Top

  • Mfr # 485-V48-WLT-3EJP

  • Zoro # G911756475


product price:  $3,620.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Eternal Jasmine Pearl Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485-V48-WLT-3EJP
Zoro #
G911756475
UPC #
840108973925
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
34.06 inch

Details

Material
Eternal Jasmine Pearl Quartz
Finish
Mid-Century Walnut
Countertop Material
Eternal Jasmine Pearl Quartz
Number of Faucet Holes
Three Hole

Description

The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. Completing the look is the Eternal Jasmine Pearl quartz top by Silestone, featuring an elegant white background with subtle marbleized swirls and dark blue-gray veining patterns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.