48'' Vanity, Mid Century Walnut w/ 3 CM Ethereal Noctis Quartz Top

  • Mfr # 485-V48-WLT-3ENC

  • Zoro # G411756524


product price:  $3,723.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
Ethereal Noctis Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V48-WLT-3ENC
Zoro #
G411756524
UPC #
840108973932
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
34.06 inch

Details

Material
Ethereal Noctis Quartz
Finish
Mid-Century Walnut
Countertop Material
Ethereal Noctis Quartz
Number of Faucet Holes
Three Hole

Description

The 48'' Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. The addition of an Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.