48'' Vanity, Mid Century Walnut w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash

  • Mfr # 485-V48-WLT-1WZ

  • Zoro # G011756115


product price:  $3,617.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Length
23.5 inch
Width
48" Single
Height
34.06 inch
Material
White Zeus Quartz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V48-WLT-1WZ
Zoro #
G011756115
UPC #
840108973994
Country of Origin
Viet Nam

Dimensions

Length
23.5 inch
Width
48" Single
Height
34.06 inch

Details

Material
White Zeus Quartz
Finish
Mid-Century Walnut
Countertop Material
White Zeus Quartz
Number of Faucet Holes
Single Hole

Description

The 48" Myrrin Single Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers lend additional storage. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.


  • • Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for single hole faucet. Faucet not included.
  • • Constructed with a solid wood frame with Walnut veneers over plywood and sealed with our premium moisture and UV resistant finishes
  • • One 120-volt UL rated electric outlet with USB ports and bamboo organizer included
  • • Includes one soft-close door that opens to an interior shelf and three full-extension drawers that feature soft-close undermount glides.
  • • Toggle style door pulls in Champagne Brass finish
  • • The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
  • • Includes one removable Bamboo drawer organizer.
  • • Cabinets are sealed with a premium finish for superior moisture and UV resistance.
  • • Matching White Zeus 3cm Silestone backsplash included.
  • • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products