Zoro Homepage

60'' Double Vanity, Black Onyx

  • Mfr # 424-V60D-M-BKO

  • Zoro # G211756274


product price: $2,826.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Drawer Box Material
Plywood Panels
Hardware Finish
Champagne Brass
Electrical Component
Yes
Drawer Organizer
Yes
Soft-Close Hinges
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-M-BKO
Zoro #
G211756274
UPC #
840108956737
Country of Origin
Viet Nam

Dimensions

Size
60" Double
Height
32.88 inch
Width
59.88 inch
Depth
23.5 inch

Details

Drawer Box Material
Plywood Panels
Hardware Finish
Champagne Brass
Electrical Component
Yes
Drawer Organizer
Yes
Soft-Close Hinges
Yes
Soft-Close Slides
Yes
Number of Shelves
2
Number of Doors
2
Number of Drawers
5
Adjustable Shelves
Yes
Includes
Vanity cabinet only
Finish
Black Onyx
Material
Solid Yellow Poplar woods and plywood panels
Cabinet Finish
Black Onyx

Description

The 60'' Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. Choose one of our tops with undermount, rectangular sinks to perfectly complete this masterpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.