72" D Vanity, Black Onyx w/Eternal Jasmine Pearl Top w/FreePower Wireless Charger
- Mfr # 650-V72-BKO-FEJP
- Zoro # G824200409
product price:Â
$
7,491.99
/ea
Key Features
Includes
Cabinet, Top and Sink
Material
Yellow Poplar
Base Color
Black Onyx
Width
72 in
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V72-BKO-FEJP
- Zoro #
- G824200409
- UPC #
- 840467812392
- Country of Origin
- Viet Nam
- Hardware Finish
- Satin Nickel
- Includes
- Cabinet, Top and Sink
- Finish
- Black Onyx
- Material
- Yellow Poplar
- Base Color
- Black Onyx
- Color
- Black
- Item
- Vanity With Top
- Tabletop Color
- Eternal Jasmine Pearl
- Shape
- Rectangular
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
Description
The Brittany 72" Double Vanity by James Martin Vanities features a rich Black Onyx finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal adjustable interior shelving. Four standard full-extension drawers and two top-row tip-out style drawers lend additional storage. This vanity is complemented by Champagne Brass hardware and comes with an optional coordinating wood backsplash. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sinks completes the look. This unit is enabled with FreePower wireless charging; featuring a two-device charger seamlessly embedded into the countertop, indicated by a light-up halo in between the sinks. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.