
Addison 15in Base Cabinet, Glossy White w/ 3 CM Arctic Fall Solid Surface Top
Mfr # E444-BC15-GW-3AF
Zoro # G911115753
product price: $1,188.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
15 in
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Height (In.)
34.4 in
Depth (In.)
15 in
Finish
Arctic Fall Solid Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E444-BC15-GW-3AF
Zoro #
G911115753
UPC #
840108915833
Country of Origin
Viet Nam
Dimensions
Width (In.)
15 in
Height (In.)
34.4 in
Depth (In.)
15 in
Details
Body Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Arctic Fall Solid Surface
Number of Shelves
0
Number of Doors
0
Number of Drawers
3
Description
The Addison 15in Glossy White Base Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.