Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addison 36in Rectangular Mirror, Mid-Century Acacia

  • Mfr # E444-M36-MCA

  • Zoro # G011116216


product price: $453.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Mid-Century Acacia
Depth
1 in
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Height (In.)
39.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E444-M36-MCA
Zoro #
G011116216
UPC #
846871099497
Country of Origin
Viet Nam

Dimensions

Width
36"
Depth
1 in
Height (In.)
39.0 in

Details

Finish
Mid-Century Acacia
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers

Description

Give your bathroom the perfect finishing touch with the addition of the Addison 36in Mid-Century Acacia Rectangular Mirror by James Martin Vanities. Its smooth lines and elegant features will create a focal point to any room you chose to put it in. Premium glass is used and is accented with a Bevel-cut around its perimeter. Designed for versatility, this mirror can be hung either vertically or horizontally. Bring a little elegance to you home decor with the Addison Mirror.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.