Addison 48" Single Vanity, Mid-Century Acacia, w/ 3 CM Phantome Eclos Top
- Mfr # E444-V48-MCA-3PHT
- Zoro # G623896797
product price:Â
$
5,762.99
/ea
Key Features
Countertop
Phantome
Shape
Rectangular
Finish
Glossy White
Includes
Vanity Base, Top and Sink
Cabinet Finish
Mid-Century Acacia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E444-V48-MCA-3PHT
- Zoro #
- G623896797
- UPC #
- 840467838866
- Country of Origin
- Viet Nam
Dimensions
- Height
- 35.68 in
- Depth
- 23.5 in
- Width
- 48 in
Details
- Countertop
- Phantome
- Shape
- Rectangular
- Finish
- Glossy White
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Mid-Century Acacia
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Burnished Nickel
- Material
- Parawood
- Color
- Mid-Century Acacia
Description
The Addison 48" Single Vanity Cabinet by James Martin Vanities gives you a fresh take on Shake style. Handcrafted and versatile in design, it fits effortlessly into any room. The Shaker styling comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close, full extension under-mount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120V UL-rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.