Shop JAMES MARTIN VANITIES

Addison 60" Single Vanity, Mid-Century Acacia, w/ 3 CM Phantome Eclos Top

  • Mfr # E444-V60S-MCA-3PHT
  • Zoro # G523859656

product price: 
$
6,455.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop
Phantome
Shape
Rectangular
Color
Mid-Century Acacia
Includes
Vanity Base, Top and Sink
Hardware Finish
Burnished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E444-V60S-MCA-3PHT
Zoro #
G523859656
UPC #
840467838927
Country of Origin
Viet Nam

Dimensions

Height
35.68 in
Width
60 in
Depth
23.5 in

Details

Countertop
Phantome
Shape
Rectangular
Color
Mid-Century Acacia
Includes
Vanity Base, Top and Sink
Hardware Finish
Burnished Nickel
Cabinet Finish
Mid-Century Acacia
Item
Vanity Base, Top and Sink
Material
Parawood
Finish
Glossy White
Countertop Material
Eclos Zero Silica

Description

The Addison 60" Single Vanity Cabinet by James Martin Vanities gives you a fresh take on Shake style. Handcrafted and versatile in design, it fits effortlessly into any room. The Shaker styling comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close, full extension under-mount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120V UL-rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The addition of a stunning Phantome Eclos top with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.