
Addison 72in Double Vanity, Mid-Century Acacia w/ 3 CM Arctic Fall Solid Surface Top
Mfr # E444-V72-MCA-3AF
Zoro # G311116565
product price: $4,275.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
72" Double
Height
35.5 inch
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Depth
23.5 inch
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E444-V72-MCA-3AF
Zoro #
G311116565
UPC #
840108901720
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
35.5 inch
Depth
23.5 inch
Details
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Finish
Mid-Century Acacia
Shape
Rectangular
Countertop Material
Arctic Fall Solid Surface
Hardware Finish
Burnished Nickel
Description
The Addison 72in Mid-Century Acacia Double Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.