Alicante 24in Single Vanity, Mid-Century Acacia, Brushed Nickel w/ White Glossy Composite Stone Top

  • Mfr # E110V24MCABNKWG

  • Zoro # G811117642


product price:  $1,240.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
24" Single
Height
35.5 inch
Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Shape
Rectangular
Depth
18.3 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E110V24MCABNKWG
Zoro #
G811117642
UPC #
840108930942
Country of Origin
Viet Nam

Dimensions

Width
24" Single
Height
35.5 inch
Depth
18.3 inch

Details

Material
Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Finish
Mid-Century Acacia
Hardware Finish
Brushed Nickel
Shape
Rectangular

Description

The Alicante 24in Mid-Century Acacia Single Vanity by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance, while its Brushed Nickel metal base gives it an updated modern appeal. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. The look is completed with a Mid-Century Acacia Composite Stone top and integrated sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.