Shop HOMEROOTS
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627510
Zoro # G122909653
product price:Â $1,727.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627510
- Zoro #
- G122909653
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
Description
The 48-inch white wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom decor. Crafted from durable manufactured wood, this vanity is designed for longevity and easy maintenance. It features a pristine white ceramic sink, perfectly complementing the overall aesthetic. With two functional drawers equipped with soft close glides, this vanity ensures quiet and smooth operation while providing ample storage space. The free-standing standard installation allows for versatility in placement, making it an ideal choice for various bathroom layouts. Elevate your bathroom with this stylish and practical vanity that balances functionality and contemporary elegance. 20-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.