Shop JAMES MARTIN VANITIES
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Amberly 36in Single Vanity, Mid-Century Walnut w/ 3 CM Carrara Marble Top
- Mfr # 670-V36-WLT-3CAR
- Zoro # G811118205
product price:Â
$
2,564.99
/ea
Key Features
Width
36" Single
Height
34.7 inch
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670-V36-WLT-3CAR
- Zoro #
- G811118205
- UPC #
- 840108951398
- Country of Origin
- Viet Nam
- Material
- Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish
- Mid-Century Walnut
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Countertop Material
- Carrara Marble
Dimensions
- Width
- 36" Single
- Height
- 34.7 inch
- Depth
- 23.5 inch
Description
The 36in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Carrara marble top completes the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.