
Amberly 48in Single Vanity, Mid-Century Walnut w/ 3 CM Ethereal Noctis Top
Mfr # 670-V48-WLT-3ENC
Zoro # G611118054
product price:Â $3,419.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
48" Single
Height
34.7 inch
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670-V48-WLT-3ENC
Zoro #
G611118054
UPC #
840108951541
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
34.7 inch
Depth
23.5 inch
Details
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Shape
Rectangular
Countertop Material
Ethereal Noctis Quartz
Hardware Finish
Champagne Brass
Description
The 48in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This single-door, the cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased edge Ethereal Noctis Silestone Quartz top completes the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.