Shop HOMEROOTS
See all product information
40" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627500
Zoro # G922912228
product price:Â $1,563.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
40 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
627500
Zoro #
G922912228
UPC #
-
Country of Origin
Spain
Dimensions
Length
17.81 in
Width
40 in
Height
18.94 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Glossy White
Base Color
Gray
Includes
Sink
Countertop Material
Manufactured Wood
Color
White
Description
The 40-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom decor. Crafted from durable manufactured wood, this vanity features a stylish gray base that complements the bright white ceramic sink. It includes two functional drawers equipped with soft-close glides for a seamless experience. The free-standing standard installation allows for easy placement and versatility in your space. The combination of materials ensures both beauty and practicality, making this vanity a perfect choice for contemporary homes. With its elegant design and functional features, this bathroom vanity is sure to elevate your daily routine. 18.9375-inch h x 40-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.