Amberly 60" Single Vanity, Mid-Century Walnut, w/ 3 CM Tajnar Eclos Top
- Mfr # 670-V60S-WLT-3TJR
- Zoro # G923920628
product price:Â
$
5,962.99
/ea
Key Features
Cabinet Finish
Mid-Century Walnut
Hardware Finish
Champagne Brass
Countertop
Tajnar
Includes
Vanity Base, Top and Sink
Countertop Material
Eclos Zero Silica
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670-V60S-WLT-3TJR
- Zoro #
- G923920628
- UPC #
- 840467835766
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 34.78 in
- Width
- 60 in
Details
- Cabinet Finish
- Mid-Century Walnut
- Hardware Finish
- Champagne Brass
- Countertop
- Tajnar
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Color
- Mid-Century Walnut
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Mid-Century Walnut
- Material
- Rubber Wood
Description
The Amberly 60" Single Vanity by James Martin Vanities celebrates Mid-Century Modern design by combining beautiful details with practical function. The beauty of the natural wood grain of the rich walnut veneers steal the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This vanity features six drawers and a double-door cabinet that opens to a spacious interior with a single shelf and a convenient USB/120V power outlet. A removable drawer organizer is also included. The rich walnut cabinet sits atop a wood base with tapered legs, completing the Mid-Century Modern look, but can be removed for a more modern, space-saving wall-mount option. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.