
Amberly 60in Double Vanity, Mid-Century Walnut w/ 3 CM Charcoal Soapstone Top
Mfr # 670-V60D-WLT-3CSP
Zoro # G911117856
product price:Â $4,130.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
60" Double
Height
34.7 inch
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670-V60D-WLT-3CSP
Zoro #
G911117856
UPC #
840108951619
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
34.7 inch
Depth
23.5 inch
Details
Material
Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
Finish
Mid-Century Walnut
Shape
Rectangular
Hardware Finish
Champagne Brass
Countertop Material
Charcoal Soapstone Quartz
Description
The 60in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Charcoal Soapstone Silestone Quartz top completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.