Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Gray Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624124
Zoro # G222907054
product price:Â $2,447.99
/eaKey Features
Length
19 in
Width
40 in
Height
18 in
Material
Manufactured Wood
Finish
Matt Mist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624124
- Zoro #
- G222907054
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 19 in
- Width
- 40 in
- Height
- 18 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt Mist
- Includes
- Doors; Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Gray
Description
The 40-inch gray wood floating bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from durable manufactured wood, this vanity offers a sleek, wall-mounted installation that saves space while enhancing your bathroom's aesthetic. The elegant white ceramic sink complements the gray base color, creating a sophisticated contrast. With two functional drawers featuring soft close glides, organization becomes effortless. Additionally, the included doors with soft close hinges provide seamless access to your essentials. This vanity effortlessly merges style and practicality, making it an ideal choice for any contemporary bathroom setup. 18-inch h x 40-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.