
Athens 36in Single Vanity, Glossy White w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # E645-V36-GW-3CSP
Zoro # G311117500
product price:Â $2,639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
36" Single
Height
34.5 inch
Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Hardware Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E645-V36-GW-3CSP
Zoro #
G311117500
UPC #
840108914843
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
34.5 inch
Depth
23.5 inch
Details
Material
Yellow Poplar Solids, Plywood Panels and MDF
Finish
Glossy White
Hardware Finish
Polished Chrome
Shape
Rectangular
Countertop Material
Charcoal Soapstone Quartz
Description
Bring a bit of the Greek Island home with the Athens 36in Glossy White Single Vanity by James Martin Vanities. Part of the larger Athens modular collection, this incredible Vanity boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, and one bamboo drawer organizer. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.