
Auburn 36in Single Sink Console, Weathered Timber w/ Glossy White Mineral Composite Stone Top
Mfr # 165-V36-WTB-GW
Zoro # G611117392
product price:Â $1,715.99
/eaKey Features
Width
36" Single
Height
30.5 inch
Material
Poplar Solids, Plywood Panels, Poplar Veneers
Finish
Weathered Timber
Hardware Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165-V36-WTB-GW
Zoro #
G611117392
UPC #
840108947476
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
30.5 inch
Depth
18.1 inch
Details
Material
Poplar Solids, Plywood Panels, Poplar Veneers
Finish
Weathered Timber
Countertop Material
Glossy White
Hardware Finish
Matte Black
Shape
Rectangular
Description
A blend of rustic and Scandinavian design, the 36in Auburn console vanity has a modern shape that features rugged yet elegant details. The wire-brushed finish showcases natural texture and wood grains with subtle distressing. The smooth, high-profile integrated Composite Stone sink top in Glossy White adds an unexpected modern texture. The integrated Matte Black towel bar and shelf serve as functional and decorative storage for towels and bath accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.