Bellshire 36" Single Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 660-V36-HNO-3PBL

  • Zoro # G922918459


product price:  $4,199.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
36 in
Countertop Material
Parisien Bleu
Depth
23.5 in
Includes
Vanity, Countertops, Sinks
Height
35.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660-V36-HNO-3PBL
Zoro #
G922918459
UPC #
840467834028
Country of Origin
Viet Nam

Dimensions

Width
36 in
Depth
23.5 in
Height
35.93 in

Details

Item
Vanity with Top
Countertop Material
Parisien Bleu
Includes
Vanity, Countertops, Sinks
Finish
Honey Oak
Color
Honey Oak
Material
Poplar
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak

Description

The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.