
Breckenridge 36in Single Vanity, Light Natural Oak w/ 3 CM Carrara Marble Top
Mfr # 330-V36-LNO-3CAR
Zoro # G811117581
product price:Â $2,883.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
36" Single
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330-V36-LNO-3CAR
Zoro #
G811117581
UPC #
840108949098
Country of Origin
Viet Nam
Dimensions
Width
36" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Shape
Rectangular
Countertop Material
Carrara Marble
Hardware Finish
Matte Black
Description
The White Oak cathedral grain veneers brings this modern classic vanity to life. The 36in Breckenridge Vanity in Light Natural Oak with Matte Black mushroom-style knobs is Modern Farmhouse at its best. The faux-drawer style door opens up to an interior shelf and convenient dual power and USB outlet. The top row drawers are tip-out style. Our 3 CM eased-edge natural Carrara top perfectly complements the natural Oak finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.