Shop HOMEROOTS
See all product information
Create Account
32" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627475
Zoro # G022905793
product price:Â $1,208.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627475
- Zoro #
- G022905793
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Color
- White
- Base Color
- Gray
Description
The 32-inch gray wood freestanding bathroom vanity with white sink and two drawers is a stunning addition to any modern bathroom. Crafted from durable manufactured wood, this vanity features a sleek gray finish that complements its contemporary design. The pristine white ceramic sink adds a touch of elegance while ensuring practical functionality. With two functional drawers equipped with soft-close glides, you can enjoy both ease of use and a clutter-free space. This free-standing standard vanity provides versatility in layout for your bathroom, making installation simple and straightforward. Elevate your bathroom decor with this stylish piece that combines form and function seamlessly. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.