Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 48" Single Vanity, Serenity Blue, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 330-V48-SRB-FTJR
- Zoro # G823896207
product price:Â
$
5,925.99
/ea
Key Features
Cabinet Finish
Serenity Blue
Finish
Serenity Blue
Shape
Rectangular
Depth
23.5 in
Material
Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V48-SRB-FTJR
- Zoro #
- G823896207
- UPC #
- 840467823336
- Country of Origin
- Viet Nam
- Cabinet Finish
- Serenity Blue
- Finish
- Serenity Blue
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Material
- Poplar
- Color
- Serenity Blue
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Satin Nickel
- Includes
- Vanity Base, Top and Sink
- Countertop
- Tajnar
Dimensions
- Depth
- 23.5 in
- Width
- 48 in
- Height
- 34.18 in
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.