
Breckenridge 48in Single Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 330-V48-BW-3EJP
Zoro # G611118085
product price:Â $3,387.99
/eaKey Features
Width
48" Single
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
330-V48-BW-3EJP
Zoro #
G611118085
UPC #
840108949326
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Shape
Rectangular
Hardware Finish
Champagne Brass
Countertop Material
Eternal Jasmine Pearl Quartz
Description
The beautiful Breckenridge Vanity 48in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. The single door opens to an interior shelf, with convenient access to built-in USB/electric outlets. Four drawers and a removable Bamboo storage tray provide organization. The integrated lower shelf provides extra storage and completes the look of the cabinet. The 3 CM Eternal Jasmine Pearl Silestone Quartz top creates an elegant look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.