Shop JAMES MARTIN VANITIES

Breckenridge 60" Dbl Vanity, Light Natural Oak, w/3 CM Siberian Silestone Top w/FreePower WirelessCha

  • Mfr # 330-V60D-LNO-FSFR
  • Zoro # G823903875

product price: 
$
7,308.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vanity Base, Top and Sink
Color
Light Natural Oak
Width
60 in
Cabinet Finish
Light Natural Oak
Depth
23.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-V60D-LNO-FSFR
Zoro #
G823903875
UPC #
840467823473
Country of Origin
Viet Nam

Dimensions

Width
60 in
Depth
23.5 in
Height
34.18 in

Details

Includes
Vanity Base, Top and Sink
Color
Light Natural Oak
Cabinet Finish
Light Natural Oak
Item
Vanity Base, Top and Sink
Countertop Material
Silestone Low Silica Surface
Shape
Rectangular
Material
Ash
Countertop
Siberian
Finish
Light Natural Oak
Hardware Finish
Matte Black

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.