Bristol 60'' S Vanity, Bright White w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V60S-BW-FPBL

  • Zoro # G221967721


product price:  $5,290.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
33.75 in
Number of Bowls
1
Depth
23.5 in
Material
Parawood
Hardware Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157-V60S-BW-FPBL
Zoro #
G221967721
UPC #
840467809330
Country of Origin
Viet Nam

Dimensions

Height
33.75 in
Depth
23.5 in
Width
60 in

Details

Number of Bowls
1
Material
Parawood
Item
Vanity with Top
Hardware Finish
Satin Nickel
Color
White
Finish
Bright White
Countertop Material
Parisien Bleu
Includes
Vanity cabinet, countertop, sink

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.