Bristol 72'' D Vanity, Bright White w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V72-BW-FEJP

  • Zoro # G521967681


product price:  $6,026.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Eternal Jasmine Pearl
Number of Bowls
2
Hardware Finish
Satin Nickel
Width
72 in
Finish
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V72-BW-FEJP
Zoro #
G521967681
UPC #
840467809439
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
33.75 in
Depth
23.5 in

Details

Countertop Material
Eternal Jasmine Pearl
Number of Bowls
2
Hardware Finish
Satin Nickel
Finish
Bright White
Material
Parawood
Includes
Vanity cabinet, countertop, sinks
Item
Vanity with Top
Color
White

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products